Free Gift: Get a FREE Cooler Bag when you spend $250 or more. Use code COOLOFF.

HHS FLUID 324 g

893.1064 - UNSPSC 27112914
08931064 083 1
HHS FLUID 324 g HHS FLUID 324 g
HHS FLUID 324 g

Delivery

No stock for delivery. -

A medium viscosity synthetic fluid grease with excellent adhesive capabilities and good gap penetration. Its strong drip resistance makes it highly resistant to centrifugal forces. Excellent pressure transmission characteristics. Reduces wear and dampens vibration and noise.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 10:47 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 10:47 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 324 g
Colour Yellow
EAN 4045989598649

Features

Excellent creep capacity
Extremely active adhesive effect
Outstanding pressure resistance
Good material compatibility
Splash and saltwater-resistant, withstands weak acids and alkaline solutions
Contains no silicone, resin or acid

Benefits & Advantage

Good gap penetration behaviour
Protects against corrosion
Reaches everywhere, where ordinary grease can’t
Remains in the point to be lubricated
No throwing off
Good long-term effect
Extraordinary tear-resistant lubricating film for high-pressure loads
Outstanding noise and vibration damping properties
O-ring and X-ring compatible
Compatible with plastic
Behaves neutrally toward painted surfaces

Applications

Suitable for lubrication with difficult relubrication possibilities with performing maintenance and repair work, e.g. inside bearings, wire cables, joints, shafts, rolling bearings, etc.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.
With the new DUO Effect creep properties as with an oil. Has active adhesive and is pressure-resistant like grease

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-12
Donne plus de versatilité à l'utilisation de la gamme HHS, découvert récemment et très utile pour les petits moteurs